Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Coating:
- Galvanized
- Height:
- 3-1/2 in
- Length:
- 20 ft
- Material:
- Steel
- Thickness:
- 0.5 in
- Width:
- 3-1/2 in