10 in. Heavy Duty Acid Brush
10 in. Heavy Duty Acid Brush
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Length:
- 10 in
- Material:
- Tampico Fiber
- Product Type:
- Acid Brush
- Width:
- 3 in