10 in. Steel Plugging Chisel
10 in. Steel Plugging Chisel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Mortar
- Length:
- 10 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Tool Type:
- Chisel