100 ft. Winder Braided Nylon Line in Fluorescent Orange
100 ft. Winder Braided Nylon Line in Fluorescent Orange
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Name:
- Fluorescent Orange
- Length:
- 100 ft
- Material:
- Plastic
- Work Load Limit:
- 170 lb