This product requires certification to purchase.

12 x 12 in. Aluminum Plastering Hawk with Wood Handle

You last purchased this on
 
Kraft Tool Company

12 x 12 in. Aluminum Plastering Hawk with Wood Handle

  • Fast #
  • Part #KSL519
  • Item #7186232
  • Manufacturer Part #SL519
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kraft Tool Company

12 x 12 in. Aluminum Plastering Hawk with Wood Handle

  • Fast #
  • Part #KSL519
  • Item #7186232
  • Manufacturer Part #SL519
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Blade Thickness (in):
0.06 in
Blade Width (in):
12 in
Handle Material:
Wood
Length:
12 in
Material:
Rubber
Tool Type:
Plastering Hawk