12 x 3/4 in. Steel Cold Chisel
12 x 3/4 in. Steel Cold Chisel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Metal
- Length:
- 12 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Tool Type:
- Chisel
- UPC:
- 765139903638
- Width:
- 3/4 in