This product requires certification to purchase.

18 x 24 in. Double V-Notch Steel Rake Head

You last purchased this on
 
Kraft Tool Company

18 x 24 in. Double V-Notch Steel Rake Head

  • Fast #
  • Part #KGG60601
  • Item #7185843
  • Manufacturer Part #GG606-01
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kraft Tool Company

18 x 24 in. Double V-Notch Steel Rake Head

  • Fast #
  • Part #KGG60601
  • Item #7185843
  • Manufacturer Part #GG606-01
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Handle Material:
Hardened Steel
Length:
18 in
Material:
Steel, Cast Aluminum
Width:
24 in