2-1/2 in. Hand Radius Bender
2-1/2 in. Hand Radius Bender
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Blade Thickness (in):
- 0.042 in
- Color Finish Name:
- Blue
- Handle Length (in):
- 6 in
- Length:
- 24 in
- Material:
- Steel