This product requires certification to purchase.

2-1/2 in. Steel Hand Stone Chipper

You last purchased this on
 
Kraft Tool Company

2-1/2 in. Steel Hand Stone Chipper

  • Fast #
  • Part #KBL386
  • Item #7186383
  • Manufacturer Part #BL386
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kraft Tool Company

2-1/2 in. Steel Hand Stone Chipper

  • Fast #
  • Part #KBL386
  • Item #7186383
  • Manufacturer Part #BL386
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Chiseling Stone
Bit Diameter(s) (In):
1 in
Length:
9 in
Material:
Steel
Number of Pieces:
1 Piece
Tool Type:
Chisel
Width:
2-1/2 in