This product requires certification to purchase.

2 in. Steel Hand Stone Pitching Tool

You last purchased this on
 
Kraft Tool Company

2 in. Steel Hand Stone Pitching Tool

  • Fast #
  • Part #KBL378
  • Item #7186364
  • Manufacturer Part #BL378
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kraft Tool Company

2 in. Steel Hand Stone Pitching Tool

  • Fast #
  • Part #KBL378
  • Item #7186364
  • Manufacturer Part #BL378
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Chiseling Stone
Bit Diameter(s) (In):
7/8 in
Length:
8 in
Material:
Steel
Number of Pieces:
1 Piece
Tool Type:
Chisel
Width:
2 in