2-Strap Polyurethane Kneepad 1 Pair
2-Strap Polyurethane Kneepad 1 Pair
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Name:
- Black
- Material:
- Plastic
- Material Type:
- Polyurethane
- Package Quantity:
- 1 Pair