20 in. Long Arm Acid Brush with Palmyra Bristle
20 in. Long Arm Acid Brush with Palmyra Bristle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Handle Material:
- Wood
- Length:
- 20 in
- Material:
- Palmyra, Wood
- Product Type:
- Acid Brush