22 in. Deluxe Leather Bottom Bag
22 in. Deluxe Leather Bottom Bag
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Length:
- 22 in
- Material:
- Leather, Cotton, Steel
- Material Type:
- Canvas
- UPC:
- 765139912203
- Width:
- 14 in