24 in. Magnesium Rake with Blue Handle
24 in. Magnesium Rake with Blue Handle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Name:
- Blue
- Handle Length (in):
- 84 in
- Handle Material:
- Anodized Aluminum
- Material:
- Magnesium
- Width:
- 24 in