24 x 4 in. Magnesium Concrete Rake
24 x 4 in. Magnesium Concrete Rake
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Handle Length (in):
- 54 in
- Handle Material:
- Wood
- Length:
- 24 in
- Material:
- Magnesium
- Width:
- 4 in