Call for Pricing
Call for Pricing
This product requires certification to purchase.

250 ft. Winder Braided Nylon Line in White and Black

You last purchased this on
 
Kraft Tool Company

250 ft. Winder Braided Nylon Line in White and Black

Brand image
You last purchased this on
 
Kraft Tool Company

250 ft. Winder Braided Nylon Line in White and Black

  • Fast #
  • Part #KBC351
  • Item #7185447
  • Manufacturer Part #BC351
3.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: White/Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
White/Black
Length:
250 ft
Material:
Plastic
Material Type:
Braided Nylon
Work Load Limit:
170 lb


Call for Pricing
Call for Pricing