250 ft. Winder Braided Nylon Line in Yellow
250 ft. Winder Braided Nylon Line in Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Name:
- Yellow
- Length:
- 250 ft
- Material:
- Plastic
- Work Load Limit:
- 170 lb