This product requires certification to purchase.

27-1/4 in. Drywall Taper with Wood and Web Right Handle

Kraft Tool Company

27-1/4 in. Drywall Taper with Wood and Web Right Handle

  • Fast #
  • Part #KDC401
  • Item #7185184
  • Manufacturer Part #DC401
4.1 out of 5 Customer Rating
Brand image
Kraft Tool Company

27-1/4 in. Drywall Taper with Wood and Web Right Handle

  • Fast #
  • Part #KDC401
  • Item #7185184
  • Manufacturer Part #DC401
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Height:
8-3/4 in
Length:
27-1/4 in
Material:
Aluminum, Wood, Cotton
Material Type:
Canvas
Size:
500 ft
UPC:
765139514018