3 in. Aluminum Chisel
3 in. Aluminum Chisel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Concrete
- Material:
- Aluminum
- Number of Pieces:
- 1 Piece
- Tool Type:
- Chisel
- UPC:
- 765139309515
- Width:
- 3 in