3 in. Steel Hand Stone Chipper
3 in. Steel Hand Stone Chipper
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Chiseling Stone
- Bit Diameter(s) (In):
- 1-1/8 in
- Length:
- 8-3/4 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Tool Type:
- Chisel
- Width:
- 3 in