This product requires certification to purchase.

350 ft. Tube Twisted Nylon Line in Fluorescent Orange

You last purchased this on
 
Kraft Tool Company

350 ft. Tube Twisted Nylon Line in Fluorescent Orange

  • Fast #
  • Part #KBC357
  • Item #7185427
  • Manufacturer Part #BC357
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kraft Tool Company

350 ft. Tube Twisted Nylon Line in Fluorescent Orange

  • Fast #
  • Part #KBC357
  • Item #7185427
  • Manufacturer Part #BC357
4.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Fluorescent Orange Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Fluorescent Orange
Length:
350 ft
Material:
Plastic
Material Type:
Twisted Nylon
Work Load Limit:
120 lb