This product requires certification to purchase.

10 x 5 in. Chisel 1 Piece

You last purchased this on
 
Kraft Tool Company

10 x 5 in. Chisel 1 Piece

  • Fast #
  • Part #KBL377
  • Item #7186363
  • Manufacturer Part #BL377
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kraft Tool Company

10 x 5 in. Chisel 1 Piece

  • Fast #
  • Part #KBL377
  • Item #7186363
  • Manufacturer Part #BL377
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Length:
10 in
Material:
Steel
Number of Pieces:
1 Piece
Tool Type:
Chisel
Width:
5 in