500 ft. Winder Braided Nylon Line in White and Black
500 ft. Winder Braided Nylon Line in White and Black
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- White/Black
- Length:
- 500 ft
- Material:
- Plastic
- Material Type:
- Braided Nylon