6 in. Standard Acid Brush
6 in. Standard Acid Brush
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Name:
- White
- Length:
- 6 in
- Material:
- Tampico Fiber
- Product Type:
- Acid Brush
- Width:
- 1-3/4 in