This product requires certification to purchase.

8-1/8 x 1 in. Steel Cold Chisel

Kraft Tool Company

8-1/8 x 1 in. Steel Cold Chisel

  • Fast #
  • Part #KGG364
  • Item #7185511
  • Manufacturer Part #GG364
4.5 out of 5 Customer Rating
Brand image
Kraft Tool Company

8-1/8 x 1 in. Steel Cold Chisel

  • Fast #
  • Part #KGG364
  • Item #7185511
  • Manufacturer Part #GG364
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Metal
Length:
8-1/8 in
Material:
Steel
Number of Pieces:
1 Piece
Tool Type:
Chisel
UPC:
765139903645
Width:
1 in