This product requires certification to purchase.

8-1/2 x 1 in. Hex Shaft Junior Mud Mixer

Kraft Tool Company

8-1/2 x 1 in. Hex Shaft Junior Mud Mixer

  • Fast #
  • Part #KDC713
  • Item #7186623
  • Manufacturer Part #DC713
4 out of 5 Customer Rating
Brand image
Kraft Tool Company

8-1/2 x 1 in. Hex Shaft Junior Mud Mixer

  • Fast #
  • Part #KDC713
  • Item #7186623
  • Manufacturer Part #DC713
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Drywall, Mud
Height:
30-3/4 in
Length:
8-1/2 in
Material:
Cast Aluminum, Steel
UPC:
765139517132
Width:
1 in