8 x 2-1/4 in. Forged Steel Plain Stone Chisel
8 x 2-1/4 in. Forged Steel Plain Stone Chisel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Chiseling Stone, Splitting Brick
- Length:
- 8 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Tool Type:
- Chisel
- Width:
- 2-1/4 in