8 x 4 x 8 in. Construction Fine Cell Red Rubber Float with Wood Handle
8 x 4 x 8 in. Construction Fine Cell Red Rubber Float with Wood Handle
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Construction
- Blade Length (in):
- 8 in
- Blade Material:
- Rubber
- Handle Length (in):
- 7-1/4 in
- Handle Material:
- Wood
- Length:
- 8 in
- Material:
- Aluminum
- Tool Type:
- Float
- Weight:
- 0.60 lb
- Width:
- 4 in