8 x 8 in. Aluminum Plastering Hawk with Wood Handle
8 x 8 in. Aluminum Plastering Hawk with Wood Handle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Blade Thickness (in):
- 0.06 in
- Blade Width (in):
- 8 in
- Handle Material:
- Wood
- Length:
- 8 in
- Material:
- Rubber
- Tool Type:
- Plastering Hawk