Wood 16 lb. Stone Mason Hammer
Celino Wood 16 lb. Stone Mason Hammer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Celino
- Color Finish Name:
- Satin Black
- Hammer Type:
- Stone Mason
- Handle Length (in):
- 36 in
- Handle Material:
- Wood
- Head Material:
- Forged Steel
- Head Weight:
- 16 lb
- Height:
- 14 in
- Material:
- Forged Steel, Tempered Steel
- Weight:
- 16 lb