Fiberglass 14 in. Sledge Hammer
Fiberglass 14 in. Sledge Hammer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Hammer Type:
- Sledge
- Handle Length (in):
- 14 in
- Handle Material:
- Fiberglass
- Head Weight:
- 4 lb
- Length:
- 16 in
- Weight:
- 5 lb