Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Blade Thickness (in):
- 0.06 in
- Blade Width (in):
- 6 in
- Handle Length (in):
- 4-1/2 in
- Length:
- 10 in
- Material:
- Steel
- Tool Type:
- Edger