This product requires certification to purchase.

You last purchased this on
 
Kraft Tool Company

  • Fast #
  • Part #KCF134PF
  • Item #7186917
  • Manufacturer Part #CF134PF
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kraft Tool Company

  • Fast #
  • Part #KCF134PF
  • Item #7186917
  • Manufacturer Part #CF134PF
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Blade Thickness (in):
0.06 in
Blade Width (in):
6 in
Handle Length (in):
4-1/2 in
Length:
10 in
Tool Type:
Edger