This product requires certification to purchase.

7-3/8 x 3/4 in. Steel Cold Chisel

You last purchased this on
 
Kraft Tool Company

7-3/8 x 3/4 in. Steel Cold Chisel

  • Fast #
  • Part #KGG362
  • Item #7185507
  • Manufacturer Part #GG362
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kraft Tool Company

7-3/8 x 3/4 in. Steel Cold Chisel

  • Fast #
  • Part #KGG362
  • Item #7185507
  • Manufacturer Part #GG362
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Metal
Length:
7-3/8 in
Material:
Steel
Number of Pieces:
1 Piece
Tool Type:
Chisel
Width:
3/4 in