Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Name:
- White/Chrome
- Hammer Type:
- Sledge
- Handle Length (in):
- 36 in
- Handle Material:
- Fiberglass
- Head Weight:
- 8 lb
- Height:
- 2-3/8 in
- Length:
- 14-1/8 in
- Material:
- Plastic
- Weight:
- 8 lb
- Width:
- 17-5/8 in