3 lb. Mash Hammer
Precis™ 3 lb. Mash Hammer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- Precis™
- Color Finish Name:
- Metallic Grey
- Hammer Type:
- Mash
- Handle Type:
- Cushion Grip
- Head Material:
- Steel
- Head Weight:
- 3 lb
- Weight:
- 3 lb