32 oz. Brick Hammer with Wood Handle
Series LF957RPDA 32 oz. Brick Hammer with Wood Handle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Series LF957RPDA
- Color Finish Name:
- Stainless Steel
- Hammer Type:
- Brick
- Handle Material:
- Wood
- Head Material:
- Steel
- Head Weight:
- 2 lb
- Height:
- 40 in
- Length:
- 8-7/8 in
- Material:
- Steel
- Weight:
- 32 oz
- Width:
- 76 in