This product requires certification to purchase.

You last purchased this on
 
Kraft Tool Company

Series LF957RPDA

  • Fast #
  • Part #KBL255
  • Item #7185915
  • Manufacturer Part #BL255
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kraft Tool Company

Series LF957RPDA

  • Fast #
  • Part #KBL255
  • Item #7185915
  • Manufacturer Part #BL255
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Series LF957RPDA
Color Finish Name:
Stainless Steel
Hammer Type:
Brick
Handle Material:
Wood
Head Material:
Steel
Head Weight:
1 lb
Height:
40 in
Length:
7-1/8 in
Material:
Steel
Weight:
16 oz
Width:
76 in