9 x 6 in. 2-Way Steel Walking Edger with 1/4 in. Radius
Tresham® 9 x 6 in. 2-Way Steel Walking Edger with 1/4 in. Radius
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Concrete
- Blade Material:
- Steel
- Blade Thickness (in):
- 0.06 in
- Blade Width (in):
- 6 in
- Collection:
- Tresham®
- Color Finish Name:
- Blue
- Handle Material:
- Polished Chrome
- Height:
- 28-1/2 in
- Length:
- 9 in
- Material:
- Vitreous China
- Tool Type:
- Edger
- Width:
- 6 in