This product requires certification to purchase.

Wood 8-1/4 in. 32 oz. Stone Mason Hammer

You last purchased this on
 
Kraft Tool Company

Wood 8-1/4 in. 32 oz. Stone Mason Hammer

  • Fast #
  • Part #KBL150
  • Item #7185400
  • Manufacturer Part #BL150
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kraft Tool Company

Wood 8-1/4 in. 32 oz. Stone Mason Hammer

  • Fast #
  • Part #KBL150
  • Item #7185400
  • Manufacturer Part #BL150
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Hammer Type:
Stone Mason
Handle Length (in):
8-1/4 in
Handle Material:
Wood
Head Material:
Forged Steel
Head Weight:
2 lb
Material:
Carbide
Weight:
2.20 lb