1 in. Bell End Plastic 90 Degree Elbow
1 in. Bell End Plastic 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 25-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Suitable for exposed, concrete encased and direct burial applications
Documents
Specifications
- CSA Certified:
- CSA 22.2
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- 40
- UL Listed:
- UL 651