This product requires certification to purchase.

2-1/2 x 2-1/2 in. Schedule 40 PVC Conduit Coupling

You last purchased this on
 
Kraloy

2-1/2 x 2-1/2 in. Schedule 40 PVC Conduit Coupling

  • Fast #
  • Part #P40CCL
  • Item #4853
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kraloy

2-1/2 x 2-1/2 in. Schedule 40 PVC Conduit Coupling

  • Fast #
  • Part #P40CCL
  • Item #4853
5 out of 5 Customer Rating

X Points
per HUNDRED

Package Quantity Info:

Foot: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Suitable for above ground and underground applications as well as exposed outdoor usage
  • Durable PVC construction for long life
  • Requires Certification

Documents


Specifications

CSA Certified:
Yes
End Connection 1:
Solvent Weld
End Connection 2:
Solvent Weld
End Connections:
Solvent Weld
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Straight
Material:
Plastic
Material Type:
PVC
NEMA:
NEMA TC2
Schedule Class:
40
UL Listed:
Yes