This product requires certification to purchase.

1 x 1 in. Schedule 40 PVC Conduit Coupling

You last purchased this on
 
Kraloy

1 x 1 in. Schedule 40 PVC Conduit Coupling

  • Fast #
  • Part #P40CCG
  • Item #4159
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kraloy

1 x 1 in. Schedule 40 PVC Conduit Coupling

  • Fast #
  • Part #P40CCG
  • Item #4159
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Couplings and adapters are designed and engineered to be Concrete tight in all weather conditions
  • Requires Certification

Specifications

Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Material:
Plastic
Material Type:
PVC
NEMA:
NEMA TC2
Schedule Class:
40
UL Listed:
Yes