This product requires certification to purchase.

Deckmount Glass Vessel Lavatory Multi Conductor with Pop-Up Drain in Multicolor

You last purchased this on
 
Kraus USA

Deckmount Glass Vessel Lavatory Multi Conductor with Pop-Up Drain in Multicolor

  • Fast #
  • Part #KGV580
  • Item #4377414
  • Manufacturer Part #GV-580
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kraus USA

Deckmount Glass Vessel Lavatory Multi Conductor with Pop-Up Drain in Multicolor

  • Fast #
  • Part #KGV580
  • Item #4377414
  • Manufacturer Part #GV-580
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Multi-color Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Pedestal sold separately
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4, CSA B45.11
Color Finish Category:
Browns
Color Finish Name:
Multi-color
Drain Opening:
1-3/4 in
GSA Approved:
No
IAPMO Listed:
Yes
Number of Bowls:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Shape:
Round
Sink Bowl Size:
16 in x 16 in
Sink Installation Type:
Vessel Mount
Sink Material:
Glass