15 x 15 in. 1 Hole Top Mount Bar Sink in Stainless Steel
Kore 15 x 15 in. 1 Hole Top Mount Bar Sink in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Workstation sink with integrated ledge for custom-fit accessories so you can prep, cook, and clean up without losing any workspace on the countertop
- Dimension: Outer sink dimension: 15" L x 15" W x 9 1/2" D bowl dimension: 12" L x 11" W x 9" D minimum cabinet size: 18"
- Sink kit includes: Stainless steel workstation sink, heavy-duty cutting board/sink cover, drain assembly with strainer and decorative cover, installation hardware
- Heavy-duty 16-gauge steel: Constructed from ultra-durable KRAUS® TRU16™ stainless steel - our thickest 16-gauge steel - for superior resistance to dents and damage
- Drop-in sink design: Perfect for DIY installation, the drop-in design installs as a top mount with any type of kitchen countertop material
- Extra-thick 4 mm mounting deck sits flat against the countertop, with a beveled edge for easy cleaning 1 pre-drilled hole allows for easy installation of kitchen or bar faucet
- Universal design with clean lines and tight-radius corners works with any decor style, from traditional to modern
- Compact dimensions are perfect for use as a secondary bar/prep sink or in smaller spaces like RV and galley kitchens
- Single bowl with rear centerset drain and tight-radius corners maximizes workspace and increases room for storage underneath the sink
- Ultra quiet sink: noisedefend sound dampening technology with large silencer pads on all sides of the sink helps prevent noise and vibration
Specifications
- ASME:
- ASME A112.19.3
- Application:
- Commercial
- CSA Certified:
- CSA B45.4
- Collection:
- Kore
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- Length:
- 15 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 12 in x 11 in x 9 in
- Sink Depth:
- 9-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15 in x 15 in
- Width:
- 15 in