15 x 16 in. 1-Hole Undermount Stainless Steel Bar Sink in Gun Metal
Kore 15 x 16 in. 1-Hole Undermount Stainless Steel Bar Sink in Gun Metal
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 16 gauge stainless steel construction
- Undermount single bowl sink
- Required minimum cabinet size: 21 in left to right, 24 in front to back
- Rear off-set drain
- 3-1/2 in drain opening
- Noise defend undercoating and sound dampening pads
- Fully insulated with anti-condensation undercoating to reduce the risk of moisture build-up, helping prevent damage to the base cabinet
- Engineered for easy draining: Sloped bottom with channel grooves helps prevent water from pooling in the sink - OPTIMIZED SLOPE helps keep your fragile stemware from tipping over
- Heavy-duty cutting board / sink cover is made with durable bamboo, not prone to cracking or warping, with built-in grooves that helps prevent spills - Easy to clean non-porous surface is resistant to odors and stains
- Black stainless steel bottom grid in matching PVD Gunmetal Finish promotes better draining and helps protect the surface of your sink from scratches and dents by keeping dishes elevated
Specifications
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Kore
- Color Finish Category:
- Greys
- Color Finish Name:
- Gun Metal
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- Length:
- 15 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 15 in x 16 in x 10 in
- Sink Depth:
- 10-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15 in x 16 in
- Width:
- 16 in