This product requires certification to purchase.

15 x 22 in. 1 Hole Top Mount Bar Sink in Stainless Steel

You last purchased this on
 
Kraus USA

Kore 15 x 22 in. 1 Hole Top Mount Bar Sink in Stainless Steel

  • Fast #
  • Part #KKWT31115
  • Item #10023538
  • Manufacturer Part #KWT311-15
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kraus USA

Kore 15 x 22 in. 1 Hole Top Mount Bar Sink in Stainless Steel

  • Fast #
  • Part #KKWT31115
  • Item #10023538
  • Manufacturer Part #KWT311-15
4.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Outdoor workstation sink: Get extra functionality in your outdoor kitchen or bar area with an integrated ledge for accessories so you can prep, cook, and clean up without losing any workspace on the countertop
  • Dimension: Outer sink dimension: 15" L x 22" W x 9 3/8" D bowl dimension: 13" L x 16" W x 9" D minimum cabinet size: 18"
  • Sink kit includes: Stainless steel workstation sink, heavy-duty cutting board/sink cover, drain assembly with strainer and decorative cover, cutout template and installation hardware for top mount installation
  • Marine-grade T-316 stainless steel engineered for extreme resistance to corrosion and rust; perfect for outdoor applications, coastal environments, patios, BBQs, and RV kitchens where enhanced durability is essential
  • Heavy-duty 16 gauge construction: Made from KRAUS® TRU16™ stainless steel our thickest 16-gauge stainless steel for superior resistance to dents and damage
  • Drop-in design allows you to install this sink as a top mount with any type of kitchen counter material
  • Extra-thick 4 mm deck sits flat against the countertop, with a beveled edge for easy cleaning 1 pre-drilled hole allows for easy installation of kitchen or bar faucet
  • Universal design with clean lines and tight-radius corners works with any decor style, from traditional to modern
  • Single bowl with rear centerset drain and tight-radius corners maximizes workspace and increases storage space underneath the sink
  • Ultra quiet sink: NoiseDefend sound dampening technology with large silencer pads on all sides of the sink helps prevent noise and vibration
  • Requires Certification

Specifications

ASME:
ASME A112.19.3
Application:
Commercial
CSA Certified:
CSA B45.4
Collection:
Kore
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
Length:
15 in
Number of Bowls:
1
Number of Holes:
1 Hole
Shape:
Rectangular
Sink Bowl Size:
13 in x 16 in x 9 in
Sink Depth:
9-3/8 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
15 in x 22 in
Width:
22 in