Single Handle Pull Down Kitchen Faucet in Chrome
Oletto™ Single Handle Pull Down Kitchen Faucet in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heavy-duty construction with brass body and durable braided nylon water supply lines helps ensure reliable performance for long-lasting use
- High-arc spout offers plenty of room underneath the faucet for oversized items like tall pots and pitchers, swivels 360° for a broad range of motion
- Wear-resistant finish is not prone to corrosion, fading, or tarnishing over time - also available in unique two-tone options that create a striking contrast, and spot free finish options for easy maintenance
- Dual function sprayer: Switch between aerated stream for everyday cleaning and powerful spray for heavy-duty rinsing
- Easy-clean nozzles: Soft rubber sprayer holes allow you to wipe away mineral build-up to help ensure long-lasting performance
- Premium ceramic cartridge tested over 500,000 cycles to help ensure long-lasting leak-free use
- Installation-ready kit includes durable pre-attached water lines, quick connect sprayer hose, snap-on counterweight, and mounting hardware included for easy DIY installation
- Single hole installation allows you to install this faucet with most kitchen sinks on the market
- Water-saving aerator helps reduce water waste without sacrificing pressure by providing an efficient 1.8 gpm flow rate
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Oletto™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 20-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 10-1/2 in
- Spout Reach:
- 10-7/8 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- UPC:
- 840239602947