12 in. Flanged x Gasket Ductile Iron Potable Water Restrained Flange Adapter
12 in. Flanged x Gasket Ductile Iron Potable Water Restrained Flange Adapter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Joins and restrains a wide range of piping types and diameters
- Unique radial gripping system
- Universal gripping teeth fit many pipe types
- Ready to use, stab-fit design
- Allows 4° dynamic deflection per side, potentially reducing future damage
- Durable ductile iron body
- Patented hydraulically-assisted gasket with 2-stage sealing
Specifications
- ANSI:
- ANSI B16.5, ANSI Class 125
- ASTM:
- ASTM A-216 WCB, ASTM A-536 Grade 65-45-12, ASTM D-2000
- Application:
- Potable Water
- Coating:
- Fusion Bonded Epoxy
- End Connection 1:
- Flanged
- End Connection 2:
- Gasket
- End Connections:
- Flanged x Gasket
- Fits Pipe Size:
- 12 in
- Length:
- 10-1/2 in
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- Product Type:
- Flange Adapter
- Range (in):
- 12.68 in - 13.39 in