4 in. Ductile Iron Cap
4 in. Ductile Iron Cap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Range 4.4 in - 5.1 in
- Standard pressure grip
- Unique radial gripping system
- Universal gripping teeth fit metal and plastic pipes
- Ready to use, stab-fit design
- Allows 4° dynamic deflection per end reducing future damage
- Durable ductile iron body
- Patented hydraulically-assisted gasket with 2-stage sealing
- EPDM gasket are compounded for water and sewage meet international standards for contact with drinking water
- 100% fusion bonded epoxy for enhanced corrosion protection
Specifications
- ASTM:
- ASTM A-536
- Application:
- Ductile Iron Pipe, Cast Iron Pipe, Steel Pipe, Stainless Steel Pipe, Copper Pipe, PE, PVC
- Coating:
- Fusion Bonded Epoxy
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Cap
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 232 psi
- UL Listed:
- No